Beli pipa nipple di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Aluminum Pipe & Pipe Nipple (Pipa Nipel)
    Mulai

    Rp109.900

    Non Brand Aluminum Pipe & Pipe Nipple (Pipa Nipel)
    Deskripsi:
    Schedule 40 pipe has thicker walls than Schedule 10, but not as thick as Schedule 80 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe and nipples connect with fittings.
    atribut:
    • UNSPSC: 31160000
    • Application: Air
    • Fitting Compatibility: Schedule 40
    • Material: Aluminium
    • Material Grade: 6063-T6
    • Maximum Operating Pressure (psi): 125 (@ 72°F)
    • Metal Pipe Construction: Seamless
    • Resistance Properties: Corrosion-Resistant
    • Schedule: Schedule 40
    • Side A Connection Type: Threaded
    • Side A Gender: Male
    • Side A Thread Type: NPT
    • Side B Connection Type: Threaded
    • Side B Gender: Male
    • Side B Thread Type: NPT
    • Standards: ANSI/ASME B1.20.1; ASTM B241
    • Thread Configuration: Threaded on Both Ends
  2. monotaro Long Nipple
    Mulai

    Rp18.900

    monotaro Long Nipple
    atribut:
    • Shape: Nipple
    • Type Of Thread: PT Screw
  3. monotaro Long Nipple (Hot Dip Galvanizing) (Nepel)
    Mulai

    Rp16.900

    monotaro Long Nipple (Hot Dip Galvanizing) (Nepel)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Shape: Nipple
    • Standard: JIS B2302
    • Maximum Working Pressure (MPa): 1
    • Screw Type: PT screw
  4. BECK Zinc Galvanized Pipe & Pipe Nipples (Nipel Pipa)
    Mulai

    Rp309.900

    BECK Zinc Galvanized Pipe & Pipe Nipples (Nipel Pipa)
    Deskripsi:
    Schedule 40 pipe has thicker walls than Schedule 10, but not as thick as Schedule 80 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe and nipples connect with fittings.*Grainger's product supplier has certified that products marked "Made in USA" below comply with "Made in USA" requirements in accordance with FTC rules and guidance.
    atribut:
    • Manufacture Location: Made in USA*
    • Material: Steel
    • Metal Pipe Construction: Welded
    • Side A Gender: Male
    • Side A Thread Type: NPT
    • Side B Gender: Male
    • Side B Thread Type: NPT
  5. Yodoshi White Long Nipple
    Mulai

    Rp38.900

    Yodoshi White Long Nipple
    atribut:
    • Internal capacity: 1 piece
    • Product Number: White NI
    • Maximum Working Pressure (MPa): 1
    • Shape: Nipple
    • Standard: JIS B 2302
    • Type of screw: PT screw
  6. Non Brand Pipa Nepel Stainless Steel 304 20cm
    Mulai

    Rp30.900

    Non Brand Pipa Nepel Stainless Steel 304 20cm
    atribut:
    • Connection: BSPT
    • Length (cm): 20
    • Material: Stainless Steel 304
    • Rating: #150
    • Thread Type: Male Thread
  7. Riken FCMB Galvanized Fitting Reducing Tee
    45%
    Mulai

    Rp70.900

    Riken FCMB Galvanized Fitting Reducing Tee
    atribut:
    • Size: 2 x 3/4 (50A x 20A)
  8. ESCO Nipple Long (Nipel Panjang)
    Mulai

    Rp139.900

    ESCO Nipple Long (Nipel Panjang)
    atribut:
    • Material: Brass
    • Shape: Nipple
  9. TRUSCO Hose Nipple
    74%
    Mulai

    Rp51.900

    TRUSCO Hose Nipple
    Deskripsi:
    Use:Connection of equipment and hose
    atribut:
    • Fluid Temperature (°C): -50 to 150
    • Working Pressure (MPa): 3.45
  10. JONES STEPHENS Galvanized Pipe Nipple (Nipel Pipa)
    Mulai

    Rp35.900

    JONES STEPHENS Galvanized Pipe Nipple (Nipel Pipa)
    atribut:
    • Item: Nipple
    • UNSPSC: 31160000
  11. Non Brand Pipa Nepel Stainless Steel 304 10cm
    Mulai

    Rp17.900

    Non Brand Pipa Nepel Stainless Steel 304 10cm
    atribut:
    • Connection: BSPT
    • Length (cm): 10
    • Material: Stainless Steel 304
    • Rating: #150
    • Thread Type: Male Thread
  12. Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)
    Mulai

    Rp309.900

    Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)
    atribut:
    • Material (Handle): SUS430
    • Material (ball seat): PTFE
    • Material (Body cap): C3771BE
    • Ball Material: C3771BE (Ni-Cr plating)
    • Body Material: C3771BE
    • Bore Diameter: Standard bore
    • Class: 400 type
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, gas, steam
    • Handle Shape: Lever type
    • Material (Packing): Fiberglass entry PTFE
    • Shape: straight
    • Valve Type: Ball valve
  13. Braco Simplex Strainer Cast Iron F7121-JIS 5K
    Mulai

    Rp959.900

    Braco Simplex Strainer Cast Iron F7121-JIS 5K
    atribut:
    • Body Material: Cast Iron FC 200
    • Cover Material: Cast Iron FC 200
    • Flange: JIS B2220-5K
    • Strainer Cylinder Material: SUS 304
  14. KAKUDAI Nipple Flexible Tube (Nipel Selang Fleksibel)
    Mulai

    Rp57.900

    KAKUDAI Nipple Flexible Tube (Nipel Selang Fleksibel)
    Deskripsi:
    -It is a nipple for flexible pipe.
  15. Mega Double Nipple 304/L NPT 3M MEG
    Mulai

    Rp109.900

    Mega Double Nipple 304/L NPT 3M MEG
    atribut:
    • Material: 304/L
    • Class: 3000#
  16. YAZAKI Metal Joint (Klem Sambungan Pipa)
    Mulai

    Rp99.900

    YAZAKI Metal Joint (Klem Sambungan Pipa)
    Deskripsi:
    -Tightening with bolts and nuts fixed joints can be assembled and disassembled.
Daftar Harga pipa nipple Terbaru October 2026
Non Brand Aluminum Pipe & Pipe Nipple (Pipa Nipel)Rp109.900
monotaro Long NippleRp18.900
monotaro Long Nipple (Hot Dip Galvanizing) (Nepel)Rp16.900
BECK Zinc Galvanized Pipe & Pipe Nipples (Nipel Pipa)Rp309.900
Yodoshi White Long NippleRp38.900
Sankyo Threaded Pipe 100 mm (Pipa Drat)Rp16.900
Non Brand Pipa Nepel Stainless Steel 304 20cmRp30.900
Riken FCMB Galvanized Fitting Reducing TeeRp70.900
ESCO Nipple Long (Nipel Panjang)Rp139.900
TRUSCO Hose NippleRp51.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)